Apply to be a TradeMaster!
Main product image of 3/4" Solder Ends Stop & Waste Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Solder Ends Stop & Waste Valve (Lead Free)

Brand:
Bluefin
SKU:
SWV075
Rating:
(0)
Q&A:
(0)
3/4" Solder Ends Stop & Waste Valve (Lead Free)
Magnifying glass
Hover image to zoom
$10.05 each
BOX UP & SAVE 12%
$88.20 box of 10
$8.82 each
In Stock
In Stock
Get 103 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
125 psi
Product Highlight: Connection Type
Sweat Connection

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features

  • ISO 9002
  • 125 WOG
  • Brass Stop and Waste Valve
  • Soft Seat
  • Solder Ends
  • Size - 3/4"
  • lead free

Specs

–
Size:

3/4"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Pressure Rating:

125 psi

Connection Type:

Sweat

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Application
Pressure Rating
3/4"
Yes
Brass
Plumbing
125 psi
3/4"
Yes
Brass
Plumbing
125 psi
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy