Shop Resideo Sale
Main product image of 3/4" Solder Ends Stop & Waste Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Solder Ends Stop & Waste Valve (Lead Free)

SKU:
202C04LF
Rating:
(1)
Q&A:
(0)
3/4" Solder Ends Stop & Waste Valve (Lead Free)
Magnifying glass
Hover image to zoom
$16.64 each
BOX UP & SAVE 12%
$175.44 box of 12
$14.62 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
125 psi
Product Highlight: Connection Type
Sweat Connection

Description

–
Features
  • ISO 9002
  • 125 WOG
  • Brass Stop and Waste Valve
  • Soft Seat
  • Solder Ends
  • Size - 3/4"
  • lead free

Specs

–
Size:

3/4"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Pressure Rating:

125 psi

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Application
Pressure Rating
CURRENT ITEM
Product Image of 3/4" Solder Ends Stop & Waste Valve (Lead Free)
3/4" Solder Ends Stop & Waste Valve (Lead Free)
SKU: 202C04LF
(1)
3/4"
Yes
Brass
Plumbing
125 psi
3/4"
Yes
Brass
Plumbing
125 psi

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No bonnet gasket included

The valve arrived and had no bonnet gasket. I soldered the valve and installed the bonnet tightly. Not surprisingly, the valve leaked where the bonnet met the valve body. I contacted customer service and they sent another valve. It, too, had no bonnet gasket. Supply house checked with the supplier and was told that this valve does not include a bonnet gasket. I dug through my pile of used valves and found a teflon gasket that fit this stop and waste valve. Once installed, the valve worked fine. If you're willing to find a bonnet gasket to fit this valve, then it should work OK. If you're not willing to go through the hassle of doing so, I suggest you look elsewhere for your stop and waste valve.
DIY Guy
Massachusetts
10 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy