Apply to be a TradeMaster!
Main product image of 1/2" Blue PEX-b Tubing (1,000 ft Coil)
Magnifying glass
Hover image to zoom

1/2" Blue PEX-b Tubing (1,000 ft Coil)

Brand:
Bluefin
SKU:
T050-1000-B
Rating:
(425)
Q&A:
(152)
1/2" Blue PEX-b Tubing (1,000 ft Coil)
Magnifying glass
Hover image to zoom
Direct Replacement:
1/2" Blue PEX-b Tubing (1,000 ft Coil)
Brand:
Bluefin
SKU:TU050-1000-B
(425)
Order by 6PM, receive 39 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Push Fit, Crimp, PEX Compression, PEX Press, Clamp
Product Highlight: Inside Diameter
0.475" ID
Product Highlight: Outside Diameter
0.625" OD
Product Highlight: Length (Feet)
1000' Length

Description

–
Please Note: PEX tubing is unstable under UV light. To ensure the long term stability of PEX, care must be taken to avoid overexposing the product to sunlight, both before and after the time of installation.

Bluefin PEX-b pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Bluefin PEX-b pipe allows for fast and easy installation.

Specs

–
Length (Feet):

1000'

Size:

1/2"

Fitting System Compatibility:

Push Fit

Crimp

PEX Compression

PEX Press

Clamp

Material:

PEX

Grade:

PEX-b

Color:

Blue

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Inside Diameter:

0.475"

Shape:

Coil

Warranty:

25 Year

Outside Diameter:

0.625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 425 reviews
97% would recommend this product
4.78
out of 425 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
10%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good Product and Easy to work with.

Pricing is higher that some on the internet...may want to work on pricing. Good product and SupplyHouse.com is an awesome company to deal with!!
VS

Most Liked Negative Review

No

The Bluefin PEX is very stiff and will not relax from being coiled. That becomes an issue between un-support horizontal spans where you want to maintain a slope to be able to drain the line completely. It might be acceptable in other applications, but not for this one. I am sending it back. The PEX-A Uponor (Wirsbo) is far easier to work with and that is what we will be using from this point on.
Showing 1-10 of 425 reviews

Quality pex roll

Good quality roll of pex. Packaged well. Easy to uncoil and deploy.
Cheebs631
NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again!

Good quality, good value!
CJ
Brookings, Oregon
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It seems like a good quality of Pex B
LL Plbg
Canton Tx
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Like It Should

Guys use this regularly and have no complaints
KCP
West Michigan
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex good quality

Pex works well
Big G
N Y & N J
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I use this while doing repairs on RVs. Only thing I don't like is that it does not like to straighten out when cold. Leave it in the sun for a bit and it is much easier to work with.
Every Inch RV
Marana, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I use this while doing repairs on RVs. Only thing I don't like is that it does not like to straighten out when cold. Leave it in the sun for a bit and it is much easier to work with.
Every Inch RV
Marana, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This size is a terrible, terrible product

The 1" pex b is incredibly stiff and not appropriately thermoplastic. It retains the memory of the coil even after being straightened and eventually curls again. Even after applying heat with a heat gun. Very disappointed.
Joe
Pennsylvania
1 years ago
Was this review helpful to you?

I would buy this again

I would buy this again
Peter
RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fair Price and Quuick Delivery

Very happy with the product
951Guy
Dover, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

152 Questions
152 Questions
ASK A QUESTION

Q: is it rated for uv ?

Asked by ROBERT 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Robert, No, most PEX is not rated for long term exposure to UV. It's recommended that you cover it, so it is not exposed.

Was this review helpful to you?

Q: What country is Bluefin's PEX made in?

Asked by CS 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Bluefin's PEX is manufactured in China.

Was this review helpful to you?

Q: Can PEX be used for Natural Gas ? Can it be used above ground in the sun?

Asked by Pressly 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, pex is not rated for natural gas. It is for water. It cannot be in direct sun light or it will break down.

Was this review helpful to you?

Q: Can this be used for regular hot water for a home.

Asked by David 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes, this tubing is rated for 180 degrees and can be used for domestic water use.

Was this review helpful to you?

Q: Can this be used with propex expansion fittings?

Asked by Scott 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, No, you would need a Grade A PEX to use with the expander system.

Was this review helpful to you?

Q: what type of 3/4" pex tubing do I use to run heating lines from my hot water boiler I am using the stainless crimp connections

Asked by overworked 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You would want to use a Pex tubing with an oxygen barrier. An example would be SKU: SKU: 075-300-OXY.

Was this review helpful to you?

Q: What are the Maximum and MINIMUM operating temperatures for this tubing? I know one might first think that Minimum temperature would be anything above freezing but what is the minimum temperature rating assuming an anti freeze solution prevents the water/fluid from freezing?

Asked by Derek 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is rated for 180 degrees F at 100 Psi. It is rated at 73.4 degrees F at 160 Psi. The minimum would be determined by the antifreeze protection added.

Was this review helpful to you?

Q: what disinfectants are suitable for this pex..bleach, paracetic acids, etc? also at what concentrations can disinfects be used?

Asked by Jew 2379 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

None that i know of

Was this review helpful to you?

Q: Mice and Pex, I am thinking about switching from Copper to pex but I am concerned about rodents and mice eating through the pex. I know it can happen what is the likely hood and how can I prevent it other then extermination? Is there anything I can do in the installation process to discourage gnawing on the pex, some type of chemical coating or insulation?

Asked by Corban 12 years ago

Add your answer

* Required Field
-

I have never seen it happen yet.

Was this review helpful to you?
- Marti

We have a small cottage in Ontario. A porcupine or ground hog chewed quite a few holes in the pex that is in the crawlspace. I have not heard of mice chewing pex, though.

Was this review helpful to you?

Q: Does anyone know if PEX tubing can be installed in the same floor joist knock-out as existing romex? Thanks!

Asked by Ted 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes but usually romex is a smaller hole

Was this review helpful to you?
- Bill

I think this is a question for your inspector as these rules seem to vary depending upon local codes. A call to the local building dept may be in order. If it were me, I would provide some protection where it passes through the joist and is in contact with the romex because the pex may move with the different temperatures and rub.

Was this review helpful to you?