Shop Resideo Sale
Main product image of 1/2" PolyAlloy Crimp x MANABLOC Port Adapter
Magnifying glass
Hover image to zoom

1/2" PolyAlloy Crimp x MANABLOC Port Adapter

Brand:
Viega
SKU:
50133
Rating:
(23)
Q&A:
(1)
1/2" PolyAlloy Crimp x MANABLOC Port Adapter
Magnifying glass
Hover image to zoom
$1.66 each
BOX UP & SAVE 6%
$9.36 box of 6
$1.56 each
In Stock
In Stock
Get 5,710 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Material
PolyAlloy
Product Highlight: Lead Free
Yes

Description

–
Features:
  • For connecting distribution lines to Viega ManaBloc and Viega MiniBloc
  • PolyAlloy
  • Crimp connection, Viega ManaBloc port connection

Specs

–
PEX Size:

1/2"

Size:

1/2" x 1/2"

Connection Type:

PEX Crimp

Material:

PolyAlloy

Lead Free:

Yes

Type:

Port Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MANABLOC 1/2" Port Cap, Zero Lead
SKU: 36205
Viega

Product Reviews

4.65 out of 23 reviews
91% would recommend this product
4.65
out of 23 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
9%
3 star
4%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great alternative to the compression fittings

We got the 18 port manbloc and it only came with compression fittings which did not work for us. too many leaks, so we ordered these to redo the manifold connections. Worked like a charm! Wish the 18 port came with these crimp connections.
VS

Most Liked Negative Review

Some seal, some leak

The manifold is great. But when I've crimped on the pex, snug the fitting, and open the valve it is hit or miss whether it will seal properly. Instead I am using brass adapters on my Manabloc: 1/2" PEX x 3/4" NPT DZR Brass Female Adapter (Lead Free). Brand: Bluefin, SKU: PXF050-075-DZR. These never leak.
Showing 1-10 of 23 reviews

This is an excellent product at a great price. Yes I have

Manabloc installs with this, mounting clips and bend adaptors makes line running easy.
Bobby
Indianapolis, IN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping

Works on manifold showed up in two days
It
West Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

Fast shipping and great customer support!
Jo
WV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again and again.

I have an old manabloc with 3/8" ports. Supply House was the only supplier that I found which had the product that i needed. And ata reasonable price. And the best part was next day UPS delivery for $5.95. I am very happy with Supply House.
Pvillebuilder
Placerville Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Some seal, some leak

The manifold is great. But when I've crimped on the pex, snug the fitting, and open the valve it is hit or miss whether it will seal properly. Instead I am using brass adapters on my Manabloc: 1/2" PEX x 3/4" NPT DZR Brass Female Adapter (Lead Free). Brand: Bluefin, SKU: PXF050-075-DZR. These never leak.
JK
Fargo
3 years ago
Was this review helpful to you?

This is the proper fitting for Manabloc ports

The product description is confusing that the Manabloc port outlets themselves are referred to as "1/2 inch" when their threads are actually somewhere between 1/2 and 3/4 inch outside diameter. (1/2 x 1/2 and 1/2 x 3/8) Also, it is not immediately clear from the photos that the adapters consist of two parts, the 1/2 inch pex nipple and the threaded connecting sleeve, just as the earlier plastic and brass adapters did. I was surprised and delighted that they are two-part, as that makes the crimping and connection process safer.
Filbert
Seattle, WA
3 years ago
Was this review helpful to you?

Yes

Perfect
Yes
Yes
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

They were easy to install, nice design that didn't leak
Charlie
Archer Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sketchy o-rings

Had trouble getting port to deal up. O-rings seem flimsy. Would like to see a more substantial seal. Would recommend with caution. Product is a great concept.
WT
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

Very happy with the service I received from Supply House. Part enabled me to attach a section of PEX to an open valve port on my Manibloc manifold in order to drain the manifold prior to installing a new port valve stem.
Paulster
The great Red State of Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the Bluefin stainless steel clamps be used with this adapter?

Asked by Brian 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use either crimp or clamps with this item.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy