Pros, Join Our TradeMaster Program!
Description
Please Note: PEX tubing is unstable under UV light. To ensure the long term stability of PEX, care must be taken to avoid overexposing the product to sunlight, both before and after the time of installation.

Bluefin PEX-b pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Bluefin PEX-b pipe allows for fast and easy installation.
Hide Description
Specs
Size:

1/2"

Grade:

PEX-b

Color:

Red

Length (Feet):

1000'

Inside Diameter:

0.475"

Shape:

Coil

Outside Diameter:

0.625"

Material:

PEX

Fitting System Compatibility:

Crimp

PEX Press (Viega)

Push Fit (Sharkbite)

PEX Compression

Clamp

Grade:

PEX-b

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Warranty:

25 Year

×
5 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.