Apply to be a TradeMaster!
Main product image of 3/4" x 20 ft. Red PEX-b Tubing, Straight Length
Magnifying glass
Hover image to zoom

3/4" x 20 ft. Red PEX-b Tubing, Straight Length

Brand:
Bluefin
SKU:
T075-20-R
Rating:
(1)
Q&A:
(0)
3/4" x 20 ft. Red PEX-b Tubing, Straight Length
Magnifying glass
Hover image to zoom
T075-20-R has been discontinued
Discontinued August 23, 2023
This product has been discontinued.
Direct Replacement:
3/4" x 20 ft. Red PEX-b Tubing, Straight Length
Brand:
Bluefin
SKU:TU075-20-R
(1)
Backorder
Backorder
Get it Fri, Sep 11 - Wed, Dec 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Push Fit, PEX Compression, PEX Press, Crimp, Clamp
Product Highlight: Length (Feet)
20' Length
Product Highlight: Size
3/4"
Product Highlight: Material
PEX

Description

Please Note: PEX tubing is unstable under UV light. To ensure the long term stability of PEX, care must be taken to avoid overexposing the product to sunlight, both before and after the time of installation.

Bluefin PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Bluefin PEX pipe allows for fast and easy installation.

Specs

Length (Feet):

20'

Size:

3/4"

Fitting System Compatibility:

Push Fit

PEX Compression

PEX Press

Crimp

Clamp

Material:

PEX

Color:

Red

Grade:

PEX-b

Shape:

Straight

Tubing Type:

Non-Oxygen Barrier

Application:

Plumbing

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
1/2" Stainless Steel Clamp (100/bag)
SKU: PXCL050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Straight!

these straight lengths make our finished work look so much cleaner. Straight pipe is much easier to work with! Please keep the supply available!
Teddy
new jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?