Apply to be a TradeMaster!
Main product image of 1-1/2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)

Brand:
Bluefin
SKU:
TB10U-150-LCO
Rating:
(0)
Q&A:
(0)
1-1/2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Magnifying glass
Hover image to zoom
$28.76 each
BOX UP & SAVE 9%
$787.20 box of 30
$26.24 each
Backorder
Backorder
Get it Fri, Jan 29 - Fri, Apr 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Brand:
Everflow
SKU:21315
(1)
Order by 6PM, receive 38 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Cast Brass
Product Highlight: Finish
Rough Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1-1/2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)

Specs

–
Type:

LA Trap

Size:

1-1/2" x 1-1/2"

Features:

less Cleanout

Connection Type:

Threaded

Material:

Cast Brass

Finish:

Rough Brass

Brass Alloy:

H65

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Cast Copper DWV Sweat Trap Adapter (C x Slip Joint)
SKU: 59277
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy