The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange

Brand:
Bluefin
SKU:
TB417-125
Rating:
(0)
Q&A:
(0)
1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange
Magnifying glass
Hover image to zoom
$30.57 each
BOX UP & SAVE 8%
$701.50 box of 25
$28.06 each
In Stock
In Stock
Get 6 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome Plated
Product Highlight: Connection Type
Slip-Joint Connection

Description

S/J connect with flange

Specs

Size:

1-1/4"

Gauge:

17

Material:

Brass

Finish:

Chrome Plated

Brass Alloy:

H63

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy