Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA L/CO
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA L/CO

Brand:
Bluefin
SKU:
TB117-150-LCOB
Rating:
(7)
Q&A:
(1)
1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA L/CO
Magnifying glass
Hover image to zoom
$28.27 each
In Stock
In Stock
Get 43 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
  • S/J connect with flange
  • Specs

    –
    Finish:

    Chrome

    Size:

    1-1/2"

    Brass Alloy:

    H63

    Material:

    Brass

    Gauge:

    17

    Features:

    less Cleanout

    Connection Type:

    Slip-Joint

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    You May Also Need

    1-1/2" x 12" Rough Brass Flanged Tailpiece, 17 GA
    SKU: TB2U17-150-12F
    Bluefin

    Product Reviews

    4.43 out of 7 reviews
    86% would recommend this product
    4.43
    out of 7 Reviews
    86% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    14%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    My go to P-trap

    Stock these P traps for service jobs. Go 17ga or go home. Trap is good quality.
    Mike
    New York N.Y.
    1 years ago
    Was this review helpful to you?

    Great quality trap.

    This is a nice solid heavy gauge trap.
    Al
    Hebron, CT
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would not buy again

    The trap came with zinc dichromate nuts. Professionals use 17 ga traps but only with solid brass nuts. The photos and info on the online description do not give full info on that aspect. We will use the traps we ordered but will replace the competitive nuts with ones of higher quality. Brass nuts cost more and the switch costs time. We will not reorder the same product.
    50-years-in-the-business-full-time
    Bay Area, Calif
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    Replacing plastic p trap with a solid quality unit will last and look better when looking under the vanity than cheap plastic
    Alan
    Connecticut
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy this again!

    I really like the heavier gauge pipe. Feels like it's worth the money. Much better price than the big box stores.
    N8
    Harriman, TN
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Perfect for a pedestal sink install looks great!
    A.B.
    Massachusetts
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Looks good. Good quality
    LG
    NY NY
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Will the following 1-1/2" P Trap and 1-1/4" Chrome Plated Brass Lavatory Sink Drain work together? 1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA (Less Cleanout) SKU: TB117-150-LCOB Bluefin 1 unit Edit $23.35 $23.35 each 1-1/4" Chrome Plated Brass Lavatory Sink Drain w/ 8" Tailpiece SKU: Z8743-8-PC Zurn 1 unit Edit $38.87 $38.87 each

    Asked by Kevin 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Kevin, thanks for writing in. No, this is a 1-1/2" P-Trap whereas Zurn SKU: Z8743-8-PC is a 1-1/4" tailpiece.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy