Apply to be a TradeMaster!
Main product image of 1-1/2" x 18" Rough Brass Slip Joint Waste Bend, 22 GA w/ Nuts and Washers
Magnifying glass
Hover image to zoom

1-1/2" x 18" Rough Brass Slip Joint Waste Bend, 22 GA w/ Nuts and Washers

Brand:
Bluefin
SKU:
TB5U22-150-18SJ
Rating:
(1)
Q&A:
(0)
1-1/2" x 18" Rough Brass Slip Joint Waste Bend, 22 GA w/ Nuts and Washers
Magnifying glass
Hover image to zoom
$10.28 each
BOX UP & SAVE 17%
$214.50 box of 25
$8.58 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Rough Brass

Description

–
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers

Specs

–
Product Type:

Waste Bend

Size:

1-1/2"

Length (Inches):

18"

Material:

Rough Brass

Gauge:

22

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Recommend this site for everything

Love the product and is very convenient I mean this is the best site to go to if you need something
Hector
Brooklyn New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy