Shop Resideo Sale
Main product image of 60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)

Brand:
Bluefin
SKU:
DC60-2ME
Rating:
(5)
Q&A:
(0)
60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$12.64 each
BOX UP & SAVE 20%
$254.00 box of 25
$10.16 each
In Stock
In Stock
Get 813 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection

Description

–
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes 2 elbows).

Includes:
  • Brass elbow 3/4" Compression Pre 2004 dishwasher
  • Brass elbow 3/4" hose fitting after 2004 dishwasher

Specs

–
Length (Inches):

60"

Application:

Dishwasher

Connection Type:

Compression

Type:

Braided

Material:

Stainless Steel

Size:

3/8" x 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Application
Connection Type
Type
Material
CURRENT ITEM
Product Image of 60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
SKU: DC60-2ME
(5)
60"
Dishwasher
Compression
Braided
Stainless Steel
60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
SKU: 6W60K
60"
Dishwasher
Compression
Braided
Stainless Steel

You May Also Need

20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC20
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would like buy this product again

Easy use, great quality
Z
Brooklyn NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

repeat purchases of this product!

These 60" hoses are great to have when the standard 48" hoses don't reach.
zinny
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is on my list to purchase again

This product is used when dishwashers are replaced during maintenance or during apartment makeovers.
Harry, maintenance manager
Wynnewood, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same quality as at any supplier

I'm still shocked at how fast I get the products delivered.
Jeff
Clinton ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and Price!

I bought this product to easily install a filter system and faucet for my kitchen sink for drinking water. Great price and excellent quality. Also lightning fast shipping.
Timmy V
Penna.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy