Apply to be a TradeMaster!
Main product image of 1-1/2" Milwaukee Type Utility "P" Trap, 17 Gauge with Cleanout
Magnifying glass
Hover image to zoom

1-1/2" Milwaukee Type Utility "P" Trap, 17 Gauge with Cleanout

Brand:
Bluefin
SKU:
TB717-150
Rating:
(0)
Q&A:
(0)
1-1/2" Milwaukee Type Utility "P" Trap, 17 Gauge with Cleanout
Magnifying glass
Hover image to zoom
$38.04 each
BOX UP & SAVE 8%
$877.75 box of 25
$35.11 each
In Stock
In Stock
Get 132 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Material
Metal

Description

–
1-1/2" Milwaukee Type Utility "P" Trap, 17 Gauge with Cleanout

Features:
  • Individually boxed with bar code
  • Chrome plated

Specs

–
Finish:

Chrome

Size:

1-1/2"

Features:

with Cleanout

Connection Type:

Slip-Joint

Gauge:

17

Material:

Metal

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sterling Lead Free Wire Solder (1 lb. Spool)
SKU: 331755
Harris

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy