Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass P-Trap, 17 GA L/CO
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass P-Trap, 17 GA L/CO

Brand:
Bluefin
SKU:
TB117-150-LCO
Rating:
(1)
Q&A:
(0)
1-1/2" Chrome Plated Brass P-Trap, 17 GA L/CO
Magnifying glass
Hover image to zoom
$24.71 each
BOX UP & SAVE 10%
$558.00 box of 25
$22.32 each
In Stock
In Stock
Get 350 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2", 17 Gauge, P-Trap Less Cleanout (Chrome Plated)

Specs

–
Finish:

Chrome

Size:

1-1/2"

Features:

less Cleanout

Material:

Metal

Brass Alloy:

H63

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 12", 17 GA, CP Flanged Tailpiece
SKU: TB217-150-12F
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Quality

I live out in San Francisco and I just passed by the supply house site website. I browsed around a little bit and thought their prices were fair actually took a chance and bought some products from them I receive them by shipping very fast I thought. I am very satisfied!
Shimdads
San Francisco
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy