Apply to be a TradeMaster!
Main product image of 1-1/2" Slip Joint Nut (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" Slip Joint Nut (Chrome Plated)

Brand:
Bluefin
SKU:
TB8-150
Rating:
(1)
Q&A:
(0)
1-1/2" Slip Joint Nut (Chrome Plated)
Magnifying glass
Hover image to zoom
$2.59 each
BOX UP & SAVE 8%
$239.00 box of 100
$2.39 each
In Stock
In Stock
Get 866 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass

Description

–
1-1/2" Slip Joint Nut (Chrome Plated)

Specs

–
Finish:

Chrome

Type:

Nut

Size:

1-1/2"

Material:

Brass

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, better quality than what was installed.

When unscrewing the original nut at the p-trap to snake my clogged drain, it split along the... equator? The nut had the wider, gripping part at the bottom, which I think made it a little weaker and more likely to break this way. So was left with 2 metal rings. The new nut seems far sturdier, with the gripping portion on the top. Feels like a really solid piece in comparison. Tempted to undo it and take it with me when I change apts.
Unskilled Plumber
New York, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy