Shop Resideo Sale
Main product image of 3" Back Mount Dual Scale Tridicator (0-75 PSI, 70-Degree (F) to 320-Degree (F))
Magnifying glass
Hover image to zoom

3" Back Mount Dual Scale Tridicator (0-75 PSI, 70-Degree (F) to 320-Degree (F))

Brand:
Bluefin
SKU:
TD3-75-BK
Rating:
(0)
Q&A:
(0)
3" Back Mount Dual Scale Tridicator (0-75 PSI, 70-Degree (F) to 320-Degree (F))
Magnifying glass
Hover image to zoom
$30.02 each
In Stock
In Stock
Get 51 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 320°F
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Temp (C)
160°C Max Temp

Description

–
3" Back Mount Dual Scale Tridicator (0-75 PSI, 70°-320°F)

Specs

–
Min Temp (F):

70°F

Temperature Range (F):

70°F - 320°F

Max Temp (F):

320°F

Product Type:

Tridicator

Dial Size:

3"

Connection Type:

Threaded

Connection Size:

1/2"

Max Temp (C):

160°C

Min Temp (C):

20°C

Max Pressure (PSI):

75

Type:

Dry

Min Pressure (PSI):

0

Mount:

Back

Measures:

Pressure

Celsius

Fahrenheit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min Temp (F)
Temperature Range (F)
Max Temp (F)
Product Type
Dial Size
CURRENT ITEM
Product Image of 3" Back Mount Dual Scale Tridicator (0-75 PSI, 70-Degree (F) to 320-Degree (F))
3" Back Mount Dual Scale Tridicator (0-75 PSI, 70-Degree (F) to 320-Degree (F))
SKU: TD3-75-BK
70°F
70°F - 320°F
320°F
Tridicator
3"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy