Apply to be a TradeMaster!
Main product image of 3" Bottom Mount Dual Scale Tridicator (0-75 PSI, 70-Degree to 320-Degree (F))
Magnifying glass
Hover image to zoom

3" Bottom Mount Dual Scale Tridicator (0-75 PSI, 70-Degree to 320-Degree (F))

Brand:
Bluefin
SKU:
TD3-75-BM
Rating:
(1)
Q&A:
(0)
3" Bottom Mount Dual Scale Tridicator (0-75 PSI, 70-Degree to 320-Degree (F))
Magnifying glass
Hover image to zoom
$39.05 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Temperature Range (F)
70°F - 320°F
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Min Temp (C)
20°C Min Temp

Description

–
3" Bottom Mount Dual Scale Tridicator (0-75 PSI, 70°-320°F)

Specs

–
Min Temp (F):

70°F

Max Temp (F):

320°F

Temperature Range (F):

70°F - 320°F

Product Type:

Tridicator

Dial Size:

3"

Connection Type:

Threaded

Connection Size:

1/2"

Min Temp (C):

20°C

Max Temp (C):

160°C

Type:

Dry

Min Pressure (PSI):

0

Max Pressure (PSI):

75

Mount:

Bottom

Measures:

Fahrenheit

Celsius

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min Temp (F)
Max Temp (F)
Temperature Range (F)
Product Type
Dial Size
70°F
320°F
70°F - 320°F
Tridicator
3"
70°F
320°F
70°F - 320°F
Tridicator
3"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

damaged

fast service, Get 5 stars for a replacement on the damaged tridicator.
mike r
Easton Pa.
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy