Apply to be a TradeMaster!
Main product image of 1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)
Magnifying glass
Hover image to zoom

1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)

Brand:
Boshart
SKU:
TR30-LM2-60/250
Rating:
(3)
Q&A:
(0)
1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)
Magnifying glass
Hover image to zoom
$28.28 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Pressure (PSI)
75 MAX PSI

Description

–
Features
  • 3" Dial general purpose industrial combination pressure gauge/thermometer
  • Black steel case with acrylic window
  • 1/2" MPT brass bottom mount connection
  • Bourdon tube and bi-metal element
  • Dual scale degree F and degree C
    • Range: 30 - 250F - 5 degree increments
    • Range: 0 - 120C - 2 degree increments
  • Dual scale PSI & kPa increments
    • Range: 0 - 75 psi - 1 psi increments
    • Range: 0 - 500 kPa - 10 kPa increments
  • 2-1/4" Well

Specs

–
Max Temp (F):

250°F

Connection Size:

1/2"

Measures:

Fahrenheit

Celsius

Pressure

Dial Size:

3"

Min Temp (F):

30°F

Max Temp (C):

120°C

Min Temp (C):

0°C

Max Pressure (PSI):

75

Min Pressure (PSI):

0

PSI Range:

0-75

Type:

Dry

Connection Type:

1/2" NPT

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

2 Failed On Me

This Product Was Used In A Hot Water Recirculation Loop. Water Pressure 55 Psi . The first gage failed internally, letting water escape the face plate. Supplyhouse replaced the first one with A New replacement, But The New Part Experienced The Same Failure Within Two Weeks.
Ace design
Abq, NM
2 years ago
Was this review helpful to you?

Never Again! Three Unforgivable Problems

This Boshart 1/2" Bottom Mount Temperature Pressure Gauge is a complete disappointment. +To read the temperature, one must tap firmly & repeatedly on the gauge so the indicator will jump into position. Otherwise, it stays in one place forever. Bench testing showed that the needle will jump to the correct temperature +/- 4 degrees-C. :/The pressure indicator is relatively accurate, staying within +/- 20 kPa. -\The reference indicator (user-settable red arrow on dial) is not useful because the arrow is at an angle, so it can't line up with your reference pressure. (And it spins with the cover plastic when one must tap on the gauge to get the temperature indicator to move.) +PS: Did you notice the Canadian maple leaf on the photo? Well, this thing is made in China. (Apparently on a very bad day at the factory.)
PJB
Detroit, MI
3 years ago
Was this review helpful to you?

yes

to control a wood boiler
racer
knoxville pa. 16928
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy