Apply to be a TradeMaster!
Main product image of 2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)
Magnifying glass
Hover image to zoom

2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)

Brand:
Bluefin
SKU:
TH25-250-CL
Rating:
(2)
Q&A:
(0)
2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)
Magnifying glass
Hover image to zoom
TH25-250-CL has been discontinued
Discontinued February 24, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
2.5" Aluminum Clamp-On Thermometer (32-Degree (F) to 250-Degree (F))
Brand:
Bluefin
SKU:GTH25-250-CL
(5)
Order by 6PM, receive 1858 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Aluminum
Product Highlight: Temperature Range (F)
30°F - 250°F

Description

Description & Features:
  • Provides an economical and accurate method to measure surface temperatures on a 1/2” (12.5mm) to 4" (100mm) pipe
  • Clamp-on design with steel spring
  • Dual scale (°F & °C)
  • 3 ranges available
  • Easy to install

Applications:
  • To measure surface temperature on pipe in the heating, ventilation, air conditioning, wastewater, industrial process markets


Notes for Installation:
  • If thermal insulation materials outside the metal pipes are not removed for the installation of this thermometer gauge, there won't be direct contact from the gauge to the pipe, resulting in a lower temperature reading than the actual temperature of the pipe.
  • This gauge is designed for indoor use. If the gauge is installed to an outdoor pipe line, or in an outdoor environment, there may be an inaccurate temperature reading due to wind or fast air flow.
  • This gauge has a 2.5% tolerance (6°F).
  • All gauges have been adjusted and tested before shipping.

Specs

Product Type:

Thermometer

Dial Size:

2-1/2"

Accuracy:

± 3%

Material:

Aluminum

Ambient Temperature:

-40°F to 390°F

Sensing Element:

Bi-Metallic Coil

Temperature Range (F):

30°F - 250°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Dial Size
Accuracy
Material
Ambient Temperature
CURRENT ITEM
Product Image of 2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)
2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)
SKU: TH25-250-CL
(2)
Thermometer
2-1/2"
± 3%
Aluminum
-40°F to 390°F
Thermometer
2-1/2"
± 3%
Aluminum
-40°F to 390°F

Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Simple and easy

The spring can be a little tricky, very tight. Seems to be fairly accurate.
Hareboy
Milwaukee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inaccurate! Reads 75F on 100F temp pipe

Title says it all. Seemed like great idea to get temperature of return water but doesn't help if not a crate.
PC7060
VA
6 years ago
Was this review helpful to you?