Apply to be a TradeMaster!
Main product image of Chrome Plated Zamak Tub Spout (1/2" FIP Nose Conn.)
Magnifying glass
Hover image to zoom

Chrome Plated Zamak Tub Spout (1/2" FIP Nose Conn.)

Brand:
Bluefin
SKU:
TS050C
Rating:
(1)
Q&A:
(0)
Chrome Plated Zamak Tub Spout (1/2" FIP Nose Conn.)
Magnifying glass
Hover image to zoom
$6.80 each
BOX UP & SAVE 20%
$273.00 box of 50
$5.46 each
In Stock
In Stock
Get 41 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" FIP Connection
Product Highlight: Material
Zamak

Description

–
Chrome Plated Zamak Nose Connection Tub Spout with Hex Key.

Specs

–
Finish:

Chrome

Connection Size:

1/2" FIP

Material:

Zamak

Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Chrome Plated Eljer Tank Trip Lever (w/ non-crack nylon spud and nut)
SKU: TL-ELJ
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No adapters needed, it's actually half inch.

Normally you would have to buy brass adapters to go from 3/4 in to 1/2-in to fit it in. No it's absolutely perfect. You guys did it right. Thank you
Jummiebou253
98387
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy