Apply to be a TradeMaster!
Main product image of 5-3/8" Chrome Plated Zamak Diverter Spout (1/2" CTS Base Conn.)
Magnifying glass
Hover image to zoom

5-3/8" Chrome Plated Zamak Diverter Spout (1/2" CTS Base Conn.)

Brand:
Bluefin
SKU:
TS050B
Rating:
(3)
Q&A:
(0)
5-3/8" Chrome Plated Zamak Diverter Spout (1/2" CTS Base Conn.)
Magnifying glass
Hover image to zoom
$9.94 each
In Stock
In Stock
Get 241 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" CTS Connection
Product Highlight: Size
5-3/8"
Product Highlight: Material
Zamak

Description

–
1/2" CTS slide connection (base) Zamak Diverter Spout, Chrome-Plated. Includes hex key.

Specs

–
Finish:

Chrome

Connection Size:

1/2" CTS

Size:

5-3/8"

Material:

Zamak

Type:

Diverter Spout

Brass Alloy:

JIS H3260

C2700

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Type
CURRENT ITEM
Product Image of 5-3/8" Chrome Plated Zamak Diverter Spout (1/2" CTS Base Conn.)
5-3/8" Chrome Plated Zamak Diverter Spout (1/2" CTS Base Conn.)
SKU: TS050B
(3)
Chrome
5-3/8"
Zamak
Diverter Spout
Chrome
5-1/8"
Zinc
Diverter Spout

You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i would buy this product again

AAA
rob
PA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can not use

Short, can not use.
Can
Irvine ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy