Shop Resideo Sale
Main product image of 5-1/4" Chrome Plated Zamak Diverter Spout (1/2" FIP Nose Conn.)
Magnifying glass
Hover image to zoom

5-1/4" Chrome Plated Zamak Diverter Spout (1/2" FIP Nose Conn.)

Brand:
Bluefin
SKU:
TS050A
Rating:
(6)
Q&A:
(0)
5-1/4" Chrome Plated Zamak Diverter Spout (1/2" FIP Nose Conn.)
Magnifying glass
Hover image to zoom
$7.65 each
In Stock
In Stock
Get 307 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" FIP Connection
Product Highlight: Size
5-1/2"
Product Highlight: Material
Zamak

Description

–
1/2" FIP Nose Connection Zamak Diverter Spout, Chrome-Plated

Specs

–
Finish:

Chrome

Connection Size:

1/2" FIP

Size:

5-1/2"

Material:

Zamak

Type:

Diverter Spout

Brass Alloy:

C2700

JIS H3260

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Sent fast worked fine.

Thanks
Rich
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than the box stores

This product was ordered to replace a broken plastic faucet. When I order I thought it was going to also be plastic. It was delivered in just a couple of days and to my pleasant surprise it was made of metal. It fit perfectly and I am very happy with it.
Rich
Chesterfield MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well priced quality Spout

This is a good quality diverter that's also very well priced.
Danny
Los Angeles, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality at Low Price

The quality of the product is beyond my expectations. Thank you!
Frank
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like it should

Works great and sturdy construction.
Bp_Plumbing
Fairfax, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product with durability

good
DP
Harrisburg PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy