Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Tankless Water Heater Valves and Accessories
Tankless Water Heater Isolation Valves
3/4" PEX Crimp Isolator Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
Brand:
Bluefin
SKU:
TWSV075C-NPRV
Rating:
(0)
Q&A:
(0)
TWSV075C-NPRV is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
MANUALS (1)
Warranty Information
Warranty Information
Product Highlights
–
3/4"
FNPT Union x PEX Crimp Connection
Brass
Yes
500 psi (WOG)
Female Thread Type
Description
–
3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
Features:
E-X-P E2 Tankless Water Heater Service Valve Kit
Hot & Cold Set of Full Port Forged DZR Brass Ball Valves
w/ Hi-Flow Hose Drains & Adjustable Packing Glands
400 PSI CWP/200F MAX
Specs
–
Pressure Rating:
500 psi (WOG)
Product Type:
Valve
Thread Size:
3/4"
Connection Type:
FNPT Union x PEX Crimp
Size:
3/4"
Thread Type:
Female
Material:
Brass
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Pressure Rating
...
Product Type
...
Thread Size
...
Connection Type
...
Size
...
CURRENT ITEM
3/4" PEX Crimp Isolator Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
SKU:
TWSV075C-NPRV
Bluefin
500 psi (WOG)
Valve
3/4"
FNPT Union x PEX Crimp
3/4"
3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
SKU:
H-14063W
Webstone
500 psi (WOG)
Valve
3/4"
FNPT Union x PEX Crimp
3/4"
×
Video