Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)

Brand:
Webstone
SKU:
H-14063W
Rating:
(2)
Q&A:
(0)
3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
Magnifying glass
Hover image to zoom
$178.47 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)

Features:
  • E-X-P E2 Tankless Water Heater Service Valve Kit
  • Hot & Cold Set of Full Port Forged DZR Brass Ball Valves
  • w/ Hi-Flow Hose Drains & Adjustable Packing Glands
  • 400 PSI CWP/200F MAX

Specs

–
Product Type:

Valve

Size:

3/4"

Connection Type:

FNPT Union x PEX Crimp

Thread Size:

3/4"

Thread Type:

Female

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Connection Type
Thread Size
Thread Type
3/4" PEX Crimp Isolator Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
SKU: TWSV075C-NPRV
Valve
3/4"
FNPT Union x PEX Crimp
3/4"
Female

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great product from a terrific seller

i tried hunting down what i was looking for all over the net, but had little luck, even from the manufacturer. lucky for me i discover the SupplyHouse. it was shipped quickly and arrived as described. i couldn't be happier. great product from good people. thanks folks!
coyote
west texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOW

I installed this item for my tankless water heater and it's great!!!!
Gmdup
Lafayette, LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy