Apply to be a TradeMaster!
3/4" Expansion PEX Isolator Tankless Water Heater Service Valve Kit (Lead Free)

3/4" Expansion PEX Isolator Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Bluefin
SKU:
TWSV075E
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX Isolator Tankless Water Heater Service Valve Kit (Lead Free)
TWSV075E is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Designed for residential or commercial use with potable water. This valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1. PEX Ends comply with ASTM F-1960

Features:
  • Hot & Cold Set of Full Port Forged Dezincification Resistant Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve Outlet
  • Adjustable Packing Glands
  • FIP Union x ASTM F1960 PEX
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Product Type:

Valve

Size:

3/4"

Lead Free:

Yes

Material:

Brass

Thread Size:

3/4"

Max Operating Pressure:

400 WOG

Connection Type:

FNPT Union x Expansion PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Lead Free
Material
Thread Size