Apply to be a TradeMaster!
3/4" FIP Union x Sweat Ultra-Compact Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)

3/4" FIP Union x Sweat Ultra-Compact Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)

Brand:
Bluefin
SKU:
TWSV075FS-PRV
Rating:
(0)
Q&A:
(0)
3/4" FIP Union x Sweat Ultra-Compact Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
TWSV075FS-PRV is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass

Description

Designed to simplify the installation and maintenance of tankless water heaters (TWH) or the domestic hot water output of combi boilers.

Product Features
  • Quicker, consistent quality installation
  • Fewer leak paths
  • Allows for easy cleaning or flushing of system
  • Allows for one person diagnostic testing
  • 5 different valve styles to choose from
  • 4 different pressure relief valve options

Specs

Thread Size:

3/4"

Product Type:

Valve

Connection Type:

FNPT Union x Sweat

Size:

3/4"

Material:

Brass

Max. Working Pressure:

250 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Thread Size
Product Type
Connection Type
Size
Material
CURRENT ITEM
Product Image of 3/4" FIP Union x Sweat Ultra-Compact Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
3/4" FIP Union x Sweat Ultra-Compact Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
SKU: TWSV075FS-PRV
3/4"
Valve
FNPT Union x Sweat
3/4"
Brass