Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x Sweat E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit w/ PRV
Magnifying glass
Hover image to zoom

3/4" FIP Union x Sweat E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit w/ PRV

Brand:
Webstone
SKU:
H-52443WPR
Rating:
(0)
Q&A:
(0)
3/4" FIP Union x Sweat E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit w/ PRV
Magnifying glass
Hover image to zoom
$129.38 each
In Stock
In Stock
Get 4 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass

Description

–

Webstone E-X-P Series service valve kits are designed to simplify the installation and maintenance of tankless water heaters (TWH) or the domestic hot water output of combi boilers. A variety of models, kits, pressure relief valves (PRV), and accessories are available to provide solutions for most installation needs.


Product Features

  • Quicker, consistent quality installation
  • Fewer leak paths
  • Allows for easy cleaning or flushing of system
  • Allows for one person diagnostic testing
  • 5 different valve styles to choose from
  • 4 different pressure relief valve options
  • Installation Accessory Kits available to complete the job

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x Sweat

Max. Working Pressure:

250 PSI

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Thread Size
Size
Connection Type
Max. Working Pressure
Valve
3/4"
3/4"
FNPT Union x Sweat
250 PSI
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy