Apply to be a TradeMaster!
3/4" FIP Union x FIP Ultra-Compact Tankless Water Heater Service Valve Kit

3/4" FIP Union x FIP Ultra-Compact Tankless Water Heater Service Valve Kit

Brand:
Bluefin
SKU:
TWSV075FU
Rating:
(0)
Q&A:
(0)
3/4" FIP Union x FIP Ultra-Compact Tankless Water Heater Service Valve Kit
TWSV075FU is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass

Description

–
Designed to simplify the installation and maintenance of tankless water heaters (TWH) or the domestic hot water output of combi boilers.

Product Features
  • Quicker, consistent quality installation
  • Fewer leak paths
  • Allows for easy cleaning or flushing of system
  • Allows for one person diagnostic testing
  • 5 different valve styles to choose from
  • 4 different pressure relief valve options
  • Installation Accessory Kits available to complete the job

Specs

–
Thread Size:

3/4"

Max. Working Pressure:

250 PSI

Connection Type:

FNPT Union x FNPT

Product Type:

Valve

Material:

Brass

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Size
Max. Working Pressure
Connection Type
Product Type
Material
3/4"
250 PSI
FNPT Union x FNPT
Valve
Brass