Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit
Magnifying glass
Hover image to zoom

3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit

Brand:
Webstone
SKU:
H-42443W
Rating:
(3)
Q&A:
(0)
3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit
Magnifying glass
Hover image to zoom
$91.38 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass

Description

–

Webstone E-X-P Series service valve kits are designed to simplify the installation and maintenance of tankless water heaters (TWH) or the domestic hot water output of combi boilers. A variety of models, kits, pressure relief valves (PRV), and accessories are available to provide solutions for most installation needs.


Product Features

  • Quicker, consistent quality installation
  • Fewer leak paths
  • Allows for easy cleaning or flushing of system
  • Allows for one person diagnostic testing
  • 5 different valve styles to choose from
  • 4 different pressure relief valve options
  • Installation Accessory Kits available to complete the job

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x FNPT

Max. Working Pressure:

250 PSI

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Thread Size
Size
Connection Type
Max. Working Pressure
CURRENT ITEM
Product Image of 3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit
3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit
SKU: H-42443W
(3)
Valve
3/4"
3/4"
FNPT Union x FNPT
250 PSI

You May Also Need

1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit
SKU: H-44444
Webstone

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
67%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Boiler Service Valve kit

This is an easy way to be able to perform flushing of your boilers heat exchanger, with the isolation valves and flushing valves all in one.
Bill
Moyie Springs, Idaho
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relief valve

Doesn't come with relief valve.
Plum
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valves are nice but does not come with T&P Relief Valve

works well for on demand water heater and combi boilers but beware it does not have a relief valve which is ok because most new equipment comes with a relief valve.
E-Money
Boston, MA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy