Shop Klein Tools Limited Time Promotion
3/4" IPS Isolator Tankless Water Heater Service Valve Kit (Lead Free)

3/4" IPS Isolator Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Bluefin
SKU:
TWSV075I
Rating:
(0)
Q&A:
(0)
3/4" IPS Isolator Tankless Water Heater Service Valve Kit (Lead Free)
TWSV075I is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Tankless Water Heater Service Valve Kit (FIP Union x FIP)

Features:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Adjustable Packing Gland
  • 250 CWP
  • ISO 9001
  • Designed for residential or commercial use with potable water. This valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1

Specs

–
Size:

3/4"

Material:

Brass

Thread Type:

Female

Connection Type:

FNPT Union x FNPT

Thread Size:

3/4"

Lead Free:

Yes

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
Thread Size
3/4"
Brass
Female
FNPT Union x FNPT
3/4"