Shop Klein Tools Limited Time Promotion
Main product image of 3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Webstone
SKU:
H-44443W
Rating:
(2)
Q&A:
(0)
3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom
$151.63 each
In Stock
In Stock
Get 500 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Tankless Water Heater Service Valve Kit (FIP Union x FIP)

Features:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Adjustable Packing Gland
  • 250 CWP
  • ISO 9001
  • Designed for residential or commercial use with potable water. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1

Specs

–
Size:

3/4"

Product Type:

Valve

Thread Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x FNPT

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Thread Size
Thread Type
Connection Type
CURRENT ITEM
Product Image of 3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
SKU: H-44443W
(2)
3/4"
Valve
3/4"
Female
FNPT Union x FNPT

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Value

Great Value
ME
Villa Park IL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit like a glove

Assembly was very easy, fixed my problem, no leak anymore
Iz
Amory, ms
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy