Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Tankless Water Heater Valves and Accessories
Tankless Water Heater Isolation Valves
3/4" IPS Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
Brand:
Bluefin
SKU:
TWSV075I-PRV
Rating:
(0)
Q&A:
(0)
TWSV075I-PRV is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
MANUALS (1)
Warranty Information
Warranty Information
Product Highlights
–
3/4"
FNPT Union x FNPT Connection
Brass
Yes
500 psi (WOG)
Female Thread Type
Description
–
Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.
Kit Includes:
Hot & Cold Set of Full Port Forged Brass Ball Valves
Hi-Flow Hose Drains
Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
Adjustable Packing Gland
Specs
–
Material:
Brass
Product Type:
Valve
Pressure Rating:
500 psi (WOG)
Size:
3/4"
Connection Type:
FNPT Union x FNPT
Thread Size:
3/4"
Thread Type:
Female
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Material
...
Product Type
...
Pressure Rating
...
Size
...
Connection Type
...
CURRENT ITEM
3/4" IPS Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
SKU:
TWSV075I-PRV
Bluefin
Brass
Valve
500 psi (WOG)
3/4"
FNPT Union x FNPT
3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU:
44443WPR
Webstone
Brass
Valve
500 psi (WOG)
3/4"
FNPT Union x FNPT
×
Video