Apply to be a TradeMaster!
3/4" Press Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)

3/4" Press Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)

Brand:
Bluefin
SKU:
TWSV075P-PRV
Rating:
(0)
Q&A:
(0)
3/4" Press Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
TWSV075P-PRV is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Press Connection
Product Highlight: Material
Brass
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
A press adapter threaded into the valve is used for press connection.

Tankless Water Heater Service Valve Kit (IPS Union x Press)

Features:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Pressure Relief Valve (150 PSI/200K BTU)
  • Adjustable Packing Gland
  • 250 CWP
  • ISO 9001
  • Designed for residential or commercial use with potable water. This valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Connection Type:

FNPT Union x Press

Pressure Rating:

500 psi (WOG)

Material:

Brass

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Thread Size
Connection Type
Pressure Rating
Material
CURRENT ITEM
Valve
3/4"
FNPT Union x Press
500 psi (WOG)
Brass