Apply to be a TradeMaster!
Main product image of 3/4" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve
Magnifying glass
Hover image to zoom

3/4" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve

Brand:
Webstone
SKU:
H-84443WPR
Rating:
(3)
Q&A:
(0)
3/4" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve
Magnifying glass
Hover image to zoom
$143.56 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
A press adapter threaded into the valve is used for press connection.

Tankless Water Heater Service Valve Kit (IPS Union x Press)

Features:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Pressure Relief Valve (150 PSI/200K BTU)
  • Adjustable Packing Gland
  • 250 CWP
  • ISO 9001
  • Designed for residential or commercial use with potable water. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x Press

Pressure Rating:

500 psi (WOG)

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Thread Size
Size
Connection Type
Pressure Rating
Valve
3/4"
3/4"
FNPT Union x Press
500 psi (WOG)

You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega
1" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange
SKU: 81414HV
Webstone

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would definitely by again

I used this product on a tankless water heater replacement. Pretty straightforward and easy to use.
JW
Clarkston Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Our plumber recommended we buy these valves so he could install our new water heater. According to him, they were exactly what he needed to install. Thank you!
DoraM
Riverside, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy

We love press fitting as the install is very fast. Obviously you need the tool to press but it is so much faster than solder and always a very clean look
The Dutchman
Naperville, Il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy