Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Tankless Water Heater Valves and Accessories
Tankless Water Heater Isolation Valves
3/4" Sweat Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Brand:
Bluefin
SKU:
TWSV075S-LFPRV
Rating:
(0)
Q&A:
(0)
TWSV075S-LFPRV is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
MANUALS (1)
Warranty Information
Warranty Information
Product Highlights
–
3/4"
FNPT Union x Sweat Connection
Brass
Yes
500 psi (WOG)
Description
–
Kit Includes:
Hot & Cold Set of Full Port Forged Brass Ball Valves
Hi-Flow Hose Drains
Lead Free Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
Adjustable Packing Gland
Specs
–
Pressure Rating:
500 psi (WOG)
Thread Size:
3/4"
Connection Type:
FNPT Union x Sweat
Product Type:
Valve
Size:
3/4"
Material:
Brass
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Pressure Rating
...
Thread Size
...
Connection Type
...
Product Type
...
Size
...
CURRENT ITEM
3/4" Sweat Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU:
TWSV075S-LFPRV
Bluefin
500 psi (WOG)
3/4"
FNPT Union x Sweat
Valve
3/4"
3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ LF PRV (Lead Free)
SKU:
54443WPR-LF
Webstone
500 psi (WOG)
3/4"
FNPT Union x Sweat
Valve
3/4"
×
Video