Apply to be a TradeMaster!
Main product image of 3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ LF PRV (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ LF PRV (Lead Free)

Brand:
Webstone
SKU:
54443WPR-LF
Rating:
(0)
Q&A:
(0)
3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ LF PRV (Lead Free)
Magnifying glass
Hover image to zoom
$188.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
Webstone H-54443WPR-LF, 3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ LF PRV (Lead Free)



Tankless Water Heater Service Valve Kit (IPS Union x Sweat)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Lead Free Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Connection Type:

FNPT Union x Sweat

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Thread Size
Connection Type
Pressure Rating
CURRENT ITEM
Product Image of 3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ LF PRV (Lead Free)
3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ LF PRV (Lead Free)
SKU: 54443WPR-LF
Valve
3/4"
3/4"
FNPT Union x Sweat
500 psi (WOG)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy