Apply to be a TradeMaster!
3/4" Sweat Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)

3/4" Sweat Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)

Brand:
Bluefin
SKU:
TWSV075S-PRV
Rating:
(0)
Q&A:
(0)
3/4" Sweat Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
TWSV075S-PRV is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Size
3/4"
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Tankless Water Heater Service Valve Kit (IPS Union x Sweat)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

–
Lead Free:

Yes

Thread Size:

3/4"

Connection Type:

FNPT Union x Sweat

Size:

3/4"

Product Type:

Valve

Pressure Rating:

500 psi (WOG)

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Thread Size
Connection Type
Size
Product Type