Apply to be a TradeMaster!
Main product image of 3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)

Brand:
Webstone
SKU:
H-54443WPR
Rating:
(2)
Q&A:
(0)
3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$141.16 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Pressure Rating
500 psi (WOG)
Product Highlight: Lead Free
Yes

Description

–
Please note H-22563-24-ADPT must be purchased separately.

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Tankless Water Heater Service Valve Kit (IPS Union x Sweat)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Connection Type:

FNPT Union x Sweat

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Size
Thread Size
Connection Type
Pressure Rating
CURRENT ITEM
Product Image of 3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU: H-54443WPR
(2)
Valve
3/4"
3/4"
FNPT Union x Sweat
500 psi (WOG)
Valve
3/4"
3/4"
FNPT Union x Sweat
500 psi (WOG)

You May Also Need

1" Spirovent Jr. Air Eliminator (Sweat)
SKU: VJS100
Spirotherm

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would try next time rinnai set

Elements to close to each other.
Z team red.
Danvers
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do buy this product again and again

This is a required part of the purchase for on demand water heaters - I happen to like Takagi best! The best part is I can have it all shipped right to me & avoid trying to find a "lead-free" isolation valve, especially one that includes the needed PRV at a reasonable cost locally... This install I chose the sweat in place as the home owner had all copper piping and wanted to keep it that way (good idea too). Should be without saying for most, but I'll say anyway: Just be sure to remove any and all seals as to not melt them during sweat process! ;)
Ck Maintenance & Repairs
Schenectady, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy