| Size: | 1/8" |
|---|---|
| System Type: | Steam Hydronic (Water) |
| Min Temp (F): | 140°F |
| Max Temp (F): | 240°F |
| Temperature Range (F): | 140°F - 240°F |
| Max Pressure: | 10 psi (steam) 125 psi |
| Test Pressure (PSI): | 130 psi |
| Min Pressure (PSI): | 1.45 |
| Material: | Chromed Brass |
| Body Pattern: | Straight |
| Mount: | Straight |
| Adjustability: | Non-Adjustable |
| Thread Type: | Male |
| Thread Size: | 1/8" |