Apply to be a TradeMaster!
Main product image of 1/8" Male NPT MINICAL Automatic Air Vent
Magnifying glass
Hover image to zoom

1/8" Male NPT MINICAL Automatic Air Vent

Brand:
Caleffi
SKU:
502015A
Rating:
(19)
Q&A:
(0)
1/8" Male NPT MINICAL Automatic Air Vent
Magnifying glass
Hover image to zoom
$14.25 each
In Stock
In Stock
Get 1,135 Tomorrow, Sep 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Body Pattern
Straight

Description

The Caleffi High Capacity Automatic Air Vent 1/8" NPT Male is designed to remove trapped air that accumulates in heating and air conditioning systems automatically. Air removal enhances performance and life of a system by reducing the effects of corrosion due to oxygen, pockets of air trapped in the heating emitters and cavitation in the circulation pumps.

Features:
  • Enhance system performance and life expectancy
  • Connection Type: Threaded
  • Connection Size: 0.13 Inches.

Specs

Product Type:

Air Vent

Size:

1/8"

Connection Type:

Male Threaded

Max Pressure (PSI):

150

Max Temp (F):

250°F

Body Pattern:

Straight

System Type:

Hydronic (Water)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
System Type
CURRENT ITEM
Product Image of 1/8" Male NPT MINICAL Automatic Air Vent
1/8" Male NPT MINICAL Automatic Air Vent
SKU: 502015A
(19)
Hydronic (Water)
Hydronic (Water)
1/8" Hy-Vent
SKU: 400-4
Hydronic (Water)

You May Also Need

1" Air Scoop
SKU: 431-6
Taco
3/4" FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
SKU: 1040805
Apollo Valves

Product Reviews

4.89 out of 19 reviews
100% would recommend this product
4.89
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

Product is good

Works as advertised
ZAZ
San Diego
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality air vent

Installed on a hot water boiler. Seems to be better made than competition.
Art
NYC area
9 months ago
Was this review helpful to you?

Works as intended

Seems to be working just fine.
Erik
Montana
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again, if needed

they fit the job intended for
jd
Exton, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will remove air

Installed no problem
Boiler Handy man
Grand Rapids MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

installed on closed loop water heating system. Automatically bleeds trapped air from the system. Works great.
george
Portland, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT REPLACEMENT

Works great. Great service
TedR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great for me

took care of my leaking air vent
steve
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

This product was of god quality and great price.
CowboyEd
Matawan,N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works great!

Less expensive than a Bell & Gosset air vent yet performs very well.
Jim the Plumber
Spencer, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy