Apply to be a TradeMaster!
Main product image of 3/4" FIP Braided Hose Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Braided Hose Water Heater Connector (24" Length)

Brand:
Bluefin
SKU:
WHC075-24
Rating:
(2)
Q&A:
(0)
3/4" FIP Braided Hose Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom
$11.85 each
BOX UP & SAVE 18%
$243.50 box of 25
$9.74 each
In Stock
In Stock
Get 102 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
24"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Stainless Steel

Description

–
The 24" Water Heater Connector comes equipped with high bursting, inner and outer strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra long with radial crimps for more security. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, so they cannot fall out. Connector will not kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability. Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

  • Braided Stainless Steel with Polymer Core and Heavy-Duty Brass Hex Nuts
  • Exceptional Flexibility for Fast, Easy Installation
  • Connector Does Not Kink or Crease
  • Carded
  • Wide Variety of Water Supply Fittings Available

Specs

–
Length:

24"

Connection Type:

FIP x FIP

Application:

Water Heater

Length (Inches):

24"

Material:

Stainless Steel

Type:

Braided

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Connection Type
Application
Length (Inches)
Material
CURRENT ITEM
24"
FIP x FIP
Water Heater
24"
Stainless Steel
24"
FIP x FIP
Water Heater
24"
Stainless Steel

You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM075-DZR
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Well Made--Next Best Thing to Bellowed Copper

My concern with the woven hoses is their quality. The concept is good, and made with good materials, they should last the life of the water tank. This one was well made. The instructions do recommend checking it 1-2 times a year.
MarkinPDX
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These look and fit good.

No problems.
Tinker
Whitefish, Mt.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy