Apply to be a TradeMaster!
Main product image of 3/4" FIP Pro Series Braided Hose Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Pro Series Braided Hose Water Heater Connector (24" Length)

SKU:
PRO1H24
Rating:
(6)
Q&A:
(0)
3/4" FIP Pro Series Braided Hose Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom
$19.72 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 3/4"
Length (Inches): 
24"
12"18"24"
Connection Type: 
FIP x FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
24"
Product Highlight: Warranty
10 Year Warranty

Description

–
The 24" Water Heater Connector comes equipped with high bursting, inner and outer strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra long with radial crimps for more security. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, so they cannot fall out. Connector will not kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability. Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

  • Braided Stainless Steel with Polymer Core and Heavy-Duty Brass Hex Nuts
  • Exceptional Flexibility for Fast, Easy Installation
  • Connector Does Not Kink or Crease
  • Carded
  • Wide Variety of Water Supply Fittings Available

Specs

–
Length:

24"

Connection Type:

FIP x FIP

Application:

Water Heater

Length (Inches):

24"

Type:

Braided

Material:

Stainless Steel

Size:

3/4" x 3/4"

Warranty:

10 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Length
Connection Type
Application
Length (Inches)
Type
CURRENT ITEM
Product Image of 3/4" FIP Pro Series Braided Hose Water Heater Connector (24" Length)
3/4" FIP Pro Series Braided Hose Water Heater Connector (24" Length)
SKU: PRO1H24
(6)
24"
FIP x FIP
Water Heater
24"
Braided
24"
FIP x FIP
Water Heater
24"
Braided

You May Also Need

3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
SKU: PRO1H18
Fluidmaster

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great price and short delivery

Used to hook back up a water softener which had damage from freeze
llb
Magnolia Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made water heater hook-up a breeze.

I was skeptical of these hoses for two reasons. First, I wasn't sure that they would seal well enough, but they did. My more important doubt was because I have a thermosiphon loop in my domestic hot water system. I wasn't sure if these hoses would flow enough water with such low pressure to keep the water in the loop hot. They did though. There is no noticeable difference between the flow at a tap before installing these hoses and after installation. Highly recommended.
Loren
Rising Sun, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Product

Delivered as promised. Easy install, no leaks.
Johnfromokc
Oklahoma City OK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Appears to be a very good quality product. Installed easily with no leaks.
John
Oklahoma City
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied repeat customer

Quality Products and quick shipping AAAAA
Jaxson
Virginia Beach, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water heater supply connector

Excellent braided supply connector. Replaced the old - 13 year old - corroded connectors. Everything looks like new now. Great price as well!
Yev
San Francisco, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy