Shop Resideo Sale
Main product image of 1/2" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom

1/2" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (24" Length)

Brand:
SharkBite
SKU:
UR3068FX24
Rating:
(0)
Q&A:
(0)
1/2" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom
$21.53 each
BOX UP & SAVE 8%
$237.72 box of 12
$19.81 each
In Stock
In Stock
Get 28 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/4"
Length (Inches): 
24"
12"15"18"24"

This item replaces: U3068FLEX24LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Length
24"

Description

–
SharkBite Max braided flexible water heater connector allows you to work in tight spaces and easily connect a water heater with existing pipes that don't line up. Our braided water heater supply lines are approved for use on electric or gas water heaters with a flue vent. Rely on SharkBite Max innovative push-to-connect water heater hose design to reduce extra joints or fittings, allowing for faster install time.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 140°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Water heater installation
  • Gas water heater installation
  • Tankless water heater installation

Specs

–
Length:

24"

Connection Type:

Push-Fit x FIP

Application:

Plumbing

Length (Inches):

24"

Size:

1/2" x 3/4"

Material:

Stainless Steel

Type:

Braided

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Insertion Depth:

1-1/4"

Max Pressure (PSI):

200

Max Temp (F):

140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Connection Type
Application
Length (Inches)
Size
1/2" Push Fit x 3/4" FIP Braided Water Heater Connector, Lead Free (24" Length)
SKU: WHCB24-050PF-075F
24"
Push-Fit x FIP
Plumbing
24"
1/2" x 3/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy