Apply to be a TradeMaster!
Main product image of 3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (15" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (15" Length)

Brand:
Bluefin
SKU:
WHCC15-075F
Rating:
(0)
Q&A:
(0)
3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (15" Length)
Magnifying glass
Hover image to zoom
$7.99 each
In Stock
In Stock
Get 70 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Connection Type: 
FIP x FIP
Length (Inches): 
15"

This item replaces: QFC-7515

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
15"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length (Inches)
15" Length
Product Highlight: Size
3/4"

Description

–
This Bluefin item is a 3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (15" Length)

Specs

–
Length:

15"

Connection Type:

FIP x FIP

Length (Inches):

15"

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Size
CURRENT ITEM
Product Image of 3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (15" Length)
3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (15" Length)
SKU: WHCC15-075F
FIP x FIP
15"
3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy