Apply to be a TradeMaster!
Main product image of 3/4" FIP Braided Hose Water Heater Connector, Lead Free (12" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Braided Hose Water Heater Connector, Lead Free (12" Length)

Brand:
Bluefin
SKU:
WHC12-075F
Rating:
(0)
Q&A:
(0)
3/4" FIP Braided Hose Water Heater Connector, Lead Free (12" Length)
Magnifying glass
Hover image to zoom
$8.97 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Mar 30
Connection Type: 
FIP x FIP
Length (Inches): 
12"

MANUALS (1)

Warranty Information

This item replaces: WHCB12-075F

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/4" FIP Pro Series Braided Hose Water Heater Connector (12" Length)
SKU:PRO1H12
(2)
Order by today, receive 38 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
12"
Product Highlight: Material
Braided Stainless Steel
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
12" Length

Specs

–
Connection Type:

FIP x FIP

Length:

12"

Application:

Water Heater

Material:

Braided Stainless Steel

Size:

3/4"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length
Application
Material
Size
CURRENT ITEM
Product Image of 3/4" FIP Braided Hose Water Heater Connector, Lead Free (12" Length)
3/4" FIP Braided Hose Water Heater Connector, Lead Free (12" Length)
SKU: WHC12-075F
FIP x FIP
12"
Water Heater
Braided Stainless Steel
3/4"
FIP x FIP
12"
Water Heater
Stainless Steel
3/4" x 3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy