Apply to be a TradeMaster!
Main product image of 1" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

1" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)

Brand:
Bluefin
SKU:
WHCC18-100F
Rating:
(1)
Q&A:
(0)
1" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$12.62 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

Warranty Information

This item replaces: QFC-0118

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
18"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length (Inches)
18" Length
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel

Description

–
This Bluefin item is 1" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length).

Specs

–
Length:

18"

Connection Type:

FIP x FIP

Length (Inches):

18"

Size:

1"

Type:

Corrugated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length)
SKU: WHCC24-100F
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hose connections

Quality connectors and quality service
Ed
Burlington, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy