Apply to be a TradeMaster!
Main product image of 1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom

1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length)

Brand:
Bluefin
SKU:
WHCC24-100F
Rating:
(4)
Q&A:
(0)
1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom
$13.34 each
In Stock
In Stock
Get 60 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1"
Length (Inches): 
24"
18"
Connection Type: 
FIP x FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
24"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length (Inches)
24" Length
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel

Description

–
This Bluefin SKU is 1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length) .

Specs

–
Length:

24"

Connection Type:

FIP x FIP

Length (Inches):

24"

Size:

1"

Pipe Size:

1"

Type:

Corrugated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

3.25 out of 4 reviews
50% would recommend this product
3.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

1" FIP corrugated hose water heater connector

works very well. Wish you guys would keep 18" in stock as well, always seem to be on backorder. also wish it was USA made.
Cheri
Prospect Park, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy assembly, works perfectly no leaks,
Rony
MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bad washers

looks good on the outside, but bad washers on the inside. The rubber is hard, not soft, so it doesn't tighten down well. I had 4 out of 5 of them leaked. Returning all the rest.
Marco
Scottsdale, Az
4 years ago
Was this review helpful to you?

No

Purchase the 24 inch one by 1 inch flex, and leaked after after install, so defective product.
Merchant response
5 years ago
Sorry you received a defective product! Please call us at 888-757-4774 to report this if you haven't already.
Johnny
Las vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy