The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" FIP Swivel x 3/4" Female Sweat Straight Corrugated Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Swivel x 3/4" Female Sweat Straight Corrugated Hose Water Heater Connector, Lead Free (18" Length)

Brand:
Bluefin
SKU:
WHCCC18-075F-075S
Rating:
(2)
Q&A:
(0)
3/4" FIP Swivel x 3/4" Female Sweat Straight Corrugated Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$13.48 each
In Stock
In Stock
Get 137 Fri, Aug 28
Size
3/4"
Length (Inches)
18"
Material
Copper
Connection Type
FIP x C
Push-Fit x FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FIP x C Connection
Product Highlight: Length
18"
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper

Description

Features:
  • Flexible copper fitting provides easy connection
  • Brass FIP swivel nut includes gasket
  • DO NOT use pipe dope on FIP threads

Specs

Connection Type:

FIP x C

Length:

18"

Size:

3/4"

Length (Inches):

18"

Lead Free:

Yes

Material:

Copper

Type:

Corrugated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Connection Type
Length
Size
Length (Inches)
Lead Free
CURRENT ITEM
Product Image of 3/4" FIP Swivel x 3/4" Female Sweat Straight Corrugated Hose Water Heater Connector, Lead Free (18" Length)
3/4" FIP Swivel x 3/4" Female Sweat Straight Corrugated Hose Water Heater Connector, Lead Free (18" Length)
SKU: WHCCC18-075F-075S
(2)
FIP x C
18"
3/4"
18"
Yes

You May Also Need

3/4" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Makes installations easier

Well made and super quick shipping
Yoda
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Supply House is great! always on time delivery and good prices.
Rick the plumber
Philadelphia, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy