Apply to be a TradeMaster!
Main product image of 7/8" OD Corrugated Hose Water Heater Connector w/ 3/4" FIP x 3/4" FIP End Fittings (18" Length)
Magnifying glass
Hover image to zoom

7/8" OD Corrugated Hose Water Heater Connector w/ 3/4" FIP x 3/4" FIP End Fittings (18" Length)

SKU:
WB00-18N
Rating:
(0)
Q&A:
(0)
7/8" OD Corrugated Hose Water Heater Connector w/ 3/4" FIP x 3/4" FIP End Fittings (18" Length)
Magnifying glass
Hover image to zoom
$13.70 each
In Stock
In Stock
Get 5 Thu, Oct 8
Length (Inches): 
18"
Connection Type: 
FIP x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
18"
Product Highlight: OD
7/8"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Size
3/4"
Product Highlight: Material
Copper

Description

–
For use in exposed locations only to connect water heaters and other water connected devices to the water supply.

Features:
  • Superior galvanic corrosion resistance. Patented internal dielectric sleeve effectively isolates dissimilar metals within the waterway to prevent galvanic corrosion
  • No dielectric union needed with installation. Dielectric is built-in to the design of the connector
  • Less torque to seal against the pliable rubber washer, especially on rough nipple surfaces
  • Longer connector nuts allow a greater number of thread-to-thread contacts and a better seal
  • 100% Compliant (WB00 only)

Specs

–
Connection Type:

FIP x FIP

Length:

18"

OD:

7/8"

Length (Inches):

18"

Size:

3/4"

Type:

Corrugated

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy