Apply to be a TradeMaster!
Main product image of 4" Threaded Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom

4" Threaded Spring Loaded Check Valve, Lead Free

Brand:
Bonomi
SKU:
100012LF-4
Rating:
(0)
Q&A:
(0)
4" Threaded Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$401.97 each
Available at Supplier
Available at Supplier
Get it Tue, Oct 20 - Thu, Oct 22
Size: 
4"

MANUALS (1)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Standards Met
ANSI B1.20.1 Standards Met
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
4"
Product Highlight: Material
Brass

Description

–
4" High Capacity Lead Free Brass In-Line Check Valve with NBR Seats
    The check valve is made from a hot forged body for higher tensile strength, and for zero porosity. The spring is made from stainless steel, and have a cracking pressure of .5 psi. The disc is made from high temperature and abrasion resistant Polyetherimide. Further, the valve incorporates a patented disc to interior body design to prevent any potential side loading.
    The valve offers a bubble tight sealing under low as well as high pressure up to 400 WOG, with an elastomeric seat design, and the NPT threads conform to ANSI B1.20.1. All brass components is made from brass alloy CW510L/ASTM C28500 containing zero Bismuth, thus preventing stress cracking. The check valve has high flow capacity with minor restrictions, and approved for Lead Free service under NSF-372.

Features:
  • Pressure rating: 400 WOG
  • Soft seat for bubble tight shutoff, spring loaded for fast seating action
  • Low cracking pressure 1/2 psi
  • Flow pattern to minimize head loss
  • Perfect sealing both at high and low pressure wide temperature range 10°F to 210°F
  • High technology materials to ensure best resistance in any condition
  • Patented disc to prevent side loading
  • Not to be used for drinking water
  • ANSI B1.20.1 connections

Specs

–
Connection Method:

Threaded

Lead Free:

Yes

Brass Alloy:

C28500

Thread Type:

Female

Product Type:

Check Valve

Standards Met:

ANSI B1.20.1

Connection Type:

FNPT x FNPT

Size:

4"

Material:

Brass

Max Pressure (PSI):

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy