Apply to be a TradeMaster!
Main product image of 1/4" Full Port Brass Ball Valve with VB015-002 24V AC/DC On/Off Electric Actuator (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Full Port Brass Ball Valve with VB015-002 24V AC/DC On/Off Electric Actuator (Lead Free)

Brand:
Bonomi
SKU:
8E064LF-002-1/4
Rating:
(0)
Q&A:
(0)
1/4" Full Port Brass Ball Valve with VB015-002 24V AC/DC On/Off Electric Actuator (Lead Free)
Magnifying glass
Hover image to zoom
$357.13 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Torque
133 in-lb Torque

Description

–
The 8E064LF Series is a light industrial package featuring a NEMA 4,4X VB series electric actuator directly coupled to a low torque, 600 psi, full port 250NLF lead-free ball valve. This series package can be installed either vertically, or horizontally due to the light weight of the actuator and direct mounting to the ball valve. This lead free ball valve with its double O-ring, self-temperature adjustment sealing allows high-cycle life and zero stem packing adjustment is required. The valve is also approved under the NSF standard 61/372 for potable water use. The VB actuator also features a 75% duty cycle, U.L. certified motor, with two additional limit switches, a heater and thermostat, all contained in a Technopolymer housing

Actuator Features:
  • NEMA 4, 4X Housing - CSA, UL approved
  • 12V/24V AC/DC and 100-240V AC Models Available
  • ISO 5211, F03/F05 base with 11mm female drive
  • VB015 -12/24V AC - 50% Duty Cycle
  • VB030-VB110 - 12/24V DC and 100-240V AC - 75% Duty Cycle
  • High-Strength, Impact Resistant IP67 Technopolymer Housing
  • Temperature Range -4F to 131F
  • PG11 Electrical Connection/Optional
  • 1/2" Conduit

Valve Features:
  • Lead-Free Brass
  • ISO 5211 pad and square stem
  • Pressure rating to 600 WOG
  • Temperature range -4F to 366F
  • Low torque design with back up O-ring seats
  • Double O-ring stem seal design for extended cycle life
  • 100% electronically tested in the open and closed position@80 Psi
  • NSF 61/372

Specs

–
Size:

1/4"

Actuator Type:

Electric

Torque:

133 in-lb

Power Supply:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy